Zoro Homepage

Screwdriver, Sq Std 1/4X6 Red

  • Mfr # 9816R

  • Zoro # G9797670


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Shank Length
9-15/16"
Overall Length
6"
Material
Steel
Color
Red
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9816R
Zoro #
G9797670
UPC #
660731648706
Country of Origin
Mexico

Dimensions

Shank Length
9-15/16"
Overall Length
6"
Tip size
1/4"

Details

Item
Screwdriver
Material
Steel
Color
Red
Includes
Screwdriver
Features
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 6". Total Length: 9-15/16”.
Shank Shape
Square
Primary Application
Heavy duty
Tip type
Slotted

Description

The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 6". Total Length: 9-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.