Zoro Homepage

Screwdriver, Torx T25 Amber

  • Mfr # 9325W

  • Zoro # G9829441


product price: $4.65
/ea
Sold in multiples of 6 for $27.90

Key Features

Overall Length
8.07
Handle Material
Steel
Color
Amber
Includes
Screwdriver
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325W
Zoro #
G9829441
UPC #
660731622416
Country of Origin
Mexico

Dimensions

Overall Length
8.07
Tip size
T25

Details

Item
Nut driver
Handle Material
Steel
Color
Amber
Includes
Screwdriver
Primary Application
Heavy duty
Tip type
Torx

Description

High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T25. Exposed length: 4". Total Length: 8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.