Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Torx T30 Amber

  • Mfr # 9330W

  • Zoro # G9799682


product price: $5.99
/ea
Sold in multiples of 6 for $35.94

Key Features

Shank Length
8"
Overall Length
4"
Color
Amber
Features
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T30. Exposed length: 4". Total Length: 8”.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9330W
Zoro #
G9799682
UPC #
660731622430
Country of Origin
Mexico

Dimensions

Shank Length
8"
Overall Length
4"
Tip size
T30

Details

Item
Nut driver
Color
Amber
Features
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T30. Exposed length: 4". Total Length: 8”.
Material
Steel
Includes
Screwdriver
Primary Application
Heavy duty
Tip type
Torx

Description

High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T30. Exposed length: 4". Total Length: 8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.