Zoro Homepage

Service Wrench, 1 11/16" opening size

  • Mfr # U3554

  • Zoro # G9748591


product price: $16.49
/ea

Key Features

Length
7.64 in
Material
Steel
Application
Heavy duty
Color
Silver
Head Width
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3554
Zoro #
G9748591
UPC #
660731681260
Country of Origin
Mexico

Dimensions

Size
1-11/16"
Overall Length
8-1/2"
Length
7.64 in
Head Width
2.64 in
Diameter
2-5/8"

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-11/16". Total length: 7-5/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.