Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Wrench, 1 1/4" opening size

  • Mfr # U3540

  • Zoro # G9748625


product price: $11.45
/ea
Sold in multiples of 6 for $68.70

Key Features

Length
7.01 in
Material
Steel
Application
Heavy duty
Color
Silver
Head Width
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3540
Zoro #
G9748625
UPC #
660731681192
Country of Origin
Mexico

Dimensions

Size
1-1/4"
Overall Length
7-5/8"
Length
7.01 in
Head Width
2.05 in
Diameter
2-1/16"

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-1/4". Total length: 7".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.