Zoro Homepage

Service Wrench, 15/16" opening size

  • Mfr # U3530

  • Zoro # G9748424


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Size
15/16"
Length
6.73 in
Overall Length
6-5/8"
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3530
Zoro #
G9748424
UPC #
660731681147
Country of Origin
Mexico

Dimensions

Size
15/16"
Length
6.73 in
Overall Length
6-5/8"
Head Width
1.77 in
Diameter
1-7/8"

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 15/16". Total length: 6-7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.