
Service Wrench, 19 Mm opening size
Mfr # U3519M
Zoro # G9712295
product price: $7.35
/eaSold in multiples of 6 for $44.10
Key Features
Overall Length
6-5/8"
Length
6.26 in
Material
Steel
Application
Heavy duty
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3519M
Zoro #
G9712295
UPC #
660731681376
Country of Origin
Mexico
Dimensions
Size
19mm
Overall Length
6-5/8"
Length
6.26 in
Head Width
1.69 in
Diameter
1-21/32"
Details
Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 19 mm. Total length: 6-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.