Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Wrench, 2 1/4" opening size

  • Mfr # U3572

  • Zoro # G9730845


product price: $19.79
/ea

Key Features

Length
8.50 in
Overall Length
8-1/2"
Material
Steel
Color
Silver
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3572
Zoro #
G9730845
UPC #
660731681338
Country of Origin
Mexico

Dimensions

Size
2-1/4"
Length
8.50 in
Overall Length
8-1/2"
Diameter
3-1/2"
Head Width
3.50 in

Details

Item
Service wrenches
Material
Steel
Color
Silver
Application
Heavy duty

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 2-1/4". Total length: 8-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.