Zoro Homepage

Service Wrench, 2 9/16" opening size

  • Mfr # U3582

  • Zoro # G9730653


product price: $21.69
/ea

Key Features

Length
8.50 in
Overall Length
8-1/2"
Material
Steel
Application
Heavy duty
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3582
Zoro #
G9730653
UPC #
660731681369
Country of Origin
Mexico

Dimensions

Size
2-9/16"
Length
8.50 in
Overall Length
8-1/2"
Head Width
3.50 in
Diameter
3-1/2"

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 2-9/16". Total length: 8-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.