Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Wrench, 24 Mm opening size

  • Mfr # U3524M

  • Zoro # G9747173


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Length
6.89 in
Material
Steel
Application
Heavy duty
Color
Silver
Head Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3524M
Zoro #
G9747173
UPC #
660731681406
Country of Origin
Mexico

Dimensions

Size
24mm
Length
6.89 in
Overall Length
6-7/8"
Head Width
1.89 in
Diameter
1-7/8"

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 24 mm. Total length: 6-7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.