Zoro Homepage

Service Wrench, 32 Mm opening size

  • Mfr # U3532M

  • Zoro # G9748144


product price: $9.39
/ea
Sold in multiples of 6 for $56.34

Key Features

Length
7.01 in
Material
Steel
Application
Heavy duty
Color
Silver
Diameter
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3532M
Zoro #
G9748144
UPC #
660731681437
Country of Origin
Mexico

Dimensions

Size
32mm
Overall Length
7"
Length
7.01 in
Diameter
2-1/16"
Head Width
2.05 in

Details

Item
Service wrenches
Material
Steel
Application
Heavy duty
Color
Silver

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 32 mm. Total length 7".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.