Zoro Homepage

Service Wrench, 50 Mm opening size

  • Mfr # U3550M

  • Zoro # G9746805


product price: $17.85
/ea

Key Features

Size
50mm
Length
9.49 in
Overall Length
8-1/2"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3550M
Zoro #
G9746805
UPC #
660731681499
Country of Origin
Mexico

Dimensions

Size
50mm
Length
9.49 in
Overall Length
8-1/2"
Head Width
3.03 in
Diameter
3-1/8"

Details

Item
Service wrenches
Material
Steel
Color
Silver
Application
Heavy duty

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 50 mm. Total length: 8 1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.