This item is Discontinued.

This item is Discontinued.
Service Wrench, 65 Mm opening size (Discontinued)
Mfr #
U3565M
Zoro #
G9729822
UPC # 660731681529
Country of Origin Mexico
Category Service & Pump Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- U3565M
- Zoro #
- G9729822
- UPC #
- 660731681529
- Country of Origin
- Mexico
Dimensions
- Size
- 65mm
- Length
- 8.50 in
- Overall Length
- 8-1/2"
- Diameter
- 3-1/2"
- Head Width
- 3.50 in
Details
- Item
- Service wrenches
- Material
- Steel
- Application
- Heavy duty
- Color
- Silver
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 65 mm. Total length: 8-1/2".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.