Zoro Homepage

Service Wrench, 7/8" opening size

  • Mfr # U3528

  • Zoro # G9746875


product price: $7.35
/ea
Sold in multiples of 6 for $44.10

Key Features

Length
6.26 in
Overall Length
6-5/8"
Material
Steel
Color
Silver
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3528
Zoro #
G9746875
UPC #
660731681130
Country of Origin
Mexico

Dimensions

Size
7/8"
Length
6.26 in
Overall Length
6-5/8"
Diameter
1-21/32"
Head Width
1.69 in

Details

Item
Service wrenches
Material
Steel
Color
Silver
Application
Heavy duty

Description

Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 7/8". Total length: 6-5/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.