Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Wrench Set (6 pieces), metric

  • Mfr # U3500BM

  • Zoro # G9730531


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length
16.61 in
Material
Steel
Application
Heavy duty
Color
Silver
Head Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3500BM
Zoro #
G9730531
UPC #
660731681925
Country of Origin
Mexico

Dimensions

Length
16.61 in
Head Width
4.25 in

Details

Item
Wrench set
Material
Steel
Application
Heavy duty
Color
Silver

Description

Set of 6 pieces with thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Wrenches sizes included: 41 mm, 46 mm, 50 mm, 55 mm, 60 mm, 65 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.