Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set 4 pairs of spare Tips For Plier 361, 0.108 Degree

  • Mfr # 361RKA

  • Zoro # G9793373


product price: $47.99
/ea

Key Features

Material
Steel
Tip Dia.
0.108"
Blade Width
2.6
Overall Length
6.06
Includes
Replacement tip, 2 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361RKA
Zoro #
G9793373
UPC #
660731666762
Country of Origin
United States

Dimensions

Tip Dia.
0.108"
Blade Width
2.6
Overall Length
6.06

Details

Item
Tip sets
Material
Steel
Includes
Replacement tip, 2 pieces
Application
Super duty
Handle Color
Black
For Use With
Model 361

Description

4 pairs of spare tips for pliers 361. Tip Diameter: 0.108".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.