Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short black ball pein hammer, fibberglass handle 32Oz

  • Mfr # 1332FVS

  • Zoro # G0293107


product price: $26.63
/ea

Key Features

Overall Length
9.45
Application
Heavy duty
Overall Width
5.04
Handle Color
Black
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332FVS
Zoro #
G0293107
UPC #
660731686357
Country of Origin
Mexico

Dimensions

Overall Length
9.45
Overall Width
5.04
Face diameter
1-5/8"
Head length
5-1/8"

Details

Item
Hammer
Application
Heavy duty
Handle Color
Black
Head Material
Steel

Description

Short black ball pein hammer with fibberglass handle. Forged and tempered steel alloy head. Fiberglass handle with rubber grip to reduce vibrations. Short handle brings more confort on repetitive operations. Description: Machined head short fiberglass handle. Handle material: Fiberglass handle. Head weigth: 32 oz. Face diameter: 1-5/8”. Head length: 5-1/8”. Handle length: 9".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.