Zoro Homepage

Short tapered drift punch 5/16"

  • Mfr # 50-5/16

  • Zoro # G0300396


product price: $4.25
/ea
Sold in multiples of 6 for $25.50

Key Features

Tip Size (In.)
1/8"
Application
Heavy duty
Includes
Tapered drift punches
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-5/16
Zoro #
G0300396
UPC #
660731612325
Country of Origin
Mexico

Dimensions

Tip Size (In.)
1/8"

Details

Item
Punches
Application
Heavy duty
Includes
Tapered drift punches
Material
Steel

Description

Short tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 5/16”. Tip size: 1/8”. Total length: 5-1/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.