Zoro Homepage

Shoulder strap-back support belt with 3 belts M

  • Mfr # USF01M

  • Zoro # G9721632


product price: $14.39
/ea

Key Features

Color
Black
Material
Plastic
Width
11.02
Back Support Size
Medium
Length
8.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USF01M
Zoro #
G9721632
UPC #
660731662412
Country of Origin
Mexico

Dimensions

Width
11.02
Back Support Size
Medium
Length
8.46

Details

Item
Belt
Color
Black
Material
Plastic
Includes
Elastic band

Description

An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. 3 belts- elastic reinforced. With high visibility plastic clasp. Size: medium. Elastic width: 8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.