Zoro Homepage

Sliding T-handle 1/2 x 12-15/16 in

  • Mfr # 5485

  • Zoro # G9832521


product price: $17.19
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Overall Length
12-15/16"
Includes
Racks with accesories, 24 accesories
Features
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1/2". Total length: 12-15/16�.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485
Zoro #
G9832521
UPC #
660731615852
Country of Origin
Mexico

Dimensions

Drive Size
1/2"
Overall Length
12-15/16"
Width
14.96
Socket Depth
1.69
Drive size
1/2"

Details

Item
T-handle
Finish
Chrome
Includes
Racks with accesories, 24 accesories
Features
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1/2". Total length: 12-15/16�.
For Use With
. Total so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1/2". Total length
Color
Silver
Material
Steel
Application
Heavy duty

Description

This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1/2". Total length: 12-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.