Zoro Homepage

Sliding T-handle 3/8"

  • Mfr # 5285

  • Zoro # G9799761


product price: $11.65
/ea

Key Features

Finish
Chrome
Overall Length
8"
Application
Heavy duty
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5285
Zoro #
G9799761
UPC #
660731613605
Country of Origin
Mexico

Dimensions

Drive Size
3/8"
Overall Length
8"
Width
10.04
Socket Depth
1.61
Drive size
3/8"

Details

Item
T-Handles
Finish
Chrome
Application
Heavy duty
Material
Steel
Color
Silver
Includes
Sliding T-Handles
For Use With
. Total so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 3/8". Total length
Features
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 3/8". Total length: 8�.

Description

This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 3/8". Total length: 8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.