Zoro Homepage

Slip joint plier with rubber grip 6-3/8"

  • Mfr # 276G

  • Zoro # G9816351


product price: $9.29
/ea
Sold in multiples of 6 for $55.74

Key Features

Material
Steel
Jaw Width
6.5
Includes
Plier
Max. Jaw Opening
1-1/8"
Plier Item
Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276G
Zoro #
G9816351
UPC #
660731606904
Country of Origin
Mexico

Dimensions

Jaw Width
6.5
Jaw thickness
13/32"

Details

Material
Steel
Includes
Plier
Max. Jaw Opening
1-1/8"
Plier Item
Plier

Description

The URREA 276G Slip joint plier is a durable addition to your toolbox. It features a 2-position jaw opening that allows you to cut a wider range of materials. The wire cutting shear makes it easy for you to cut hard wire. Teeth are machined with specialized cutting tools for reliable performance and durability. A thermal treated forged steel construction ensures the pliers' strength and durability, while the mirror polished chrome finish prevents corrosion. It also comes with double rubber grip anti-slip handle for greater comfort and grip when in use. You will want to add this slip joint plier from URREA into your tool collection today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.