Zoro Homepage

Snips, Left, Steel

  • Mfr # 303L

  • Zoro # G9789900


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Material
Steel
Cutting Action
Left
Handle Color
Red
Cutting Length
1-5/8"
Length
10.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303L
Zoro #
G9789900
UPC #
660731607581
Country of Origin
United States

Dimensions

Cutting Length
1-5/8"
Length
10.04"
Width
3.15
Folding Depth
1.18

Details

Item
Snips
Material
Steel
Cutting Action
Left
Handle Color
Red
Application
Industrial duty
Includes
Aviation tin snips
Cutting Capacity Soft Steel
18 Ga
Cutting capacity copper
16 Ga

Description

Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. Cut: left. Handle color: Red. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length: 10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.