
Snips, Right, Steel
Mfr # 303R
Zoro # G9842093
product price: $29.15
/eaSold in multiples of 3 for $87.45
Key Features
Material
Steel
Cutting Action
Right
Handle Color
Green
Cutting Length
1-5/8"
Includes
Aviation tin snips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303R
Zoro #
G9842093
UPC #
660731607598
Country of Origin
United States
Dimensions
Cutting Length
1-5/8"
Folding Depth
0.91
Width
3.15
Length
9.84"
Details
Item
Snips
Material
Steel
Cutting Action
Right
Handle Color
Green
Includes
Aviation tin snips
Application
Industrial duty
Cutting Capacity Soft Steel
18 Ga
Cutting capacity copper
16 Ga
Description
Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. Cut: Right. Handle color: Green. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length: 10".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.