Zoro Homepage

Spanner Wrench With Pin, 5/16" Pin diameter.

  • Mfr # C460

  • Zoro # G9731265


product price: $9.89
/ea

Key Features

Wrench Material
Steel
Application
Heavy duty
Includes
Spainer wrench with pin
Overall Length
8"
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C460
Zoro #
G9731265
UPC #
660731661712
Country of Origin
Mexico

Dimensions

Overall Length
8"
Length
7.87 in
Pin Dia.
5/16"
Hook Depth
0.16 in

Details

Item
Spanner wrench
Wrench Material
Steel
Application
Heavy duty
Includes
Spainer wrench with pin

Description

Phosphatized finish protects it against corrosion and prevents the shedding of coating particles. Pin for safe adjustments. Manufactured with high-quality steel alloy. Opening size: 3". Total length: 8". Pin Diameter: 5/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.