
Spare part for 6-ton straight jaw puller long jaw
Mfr # 4216Q
Zoro # G9828330
product price: $31.79
/eaKey Features
Puller Length
7.48
Includes
Jaws
For Use With
Max heigth
Application
Heavy duty
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4216Q
Zoro #
G9828330
UPC #
660731662344
Country of Origin
Mexico
Dimensions
Puller Length
7.48
Screw Width
1.18
Details
Item
Jaws
Includes
Jaws
For Use With
Max heigth
Application
Heavy duty
Material
Steel
Type
Long jaw
Hammer Weight
0.71
Description
Type: long jaw. Max heigth: 5-1/2”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.