
Spare part for 6-ton straight jaw puller thin jaw
Mfr # 4217Q
Zoro # G9831191
product price: $31.39
/eaKey Features
Puller Length
7.87
Includes
Jaws
For Use With
Max heigth
Application
Heavy duty
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4217Q
Zoro #
G9831191
UPC #
660731662351
Country of Origin
Mexico
Dimensions
Puller Length
7.87
Screw Width
1.34
Details
Item
Jaws
Includes
Jaws
For Use With
Max heigth
Application
Heavy duty
Material
Steel
Hammer Weight
0.6
Type
Thin jaw
Description
Type: thin jaw. Max heigth: 5-7/16”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.