Zoro Homepage

Spare Parts For Ratchets 5249, 5249H & 5249B

  • Mfr # 5249RKA

  • Zoro # G9824751


product price: $13.19
/ea

Key Features

Weight
0.11; 0.11
Features
Repair kit for ratchet code 5249, 5249H & 5249B.
Application
Heavy duty
Color
Silver
For Use With
5249,5249H,5249B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5249RKA
Zoro #
G9824751
UPC #
660731689273
Country of Origin
Mexico

Dimensions

Width
1.57
Socket Depth
0.98

Details

Item
Spare part
Weight
0.11; 0.11
Features
Repair kit for ratchet code 5249, 5249H & 5249B.
Application
Heavy duty
Color
Silver
For Use With
5249,5249H,5249B
Includes
Spare part for ratchets
Material
Steel
Number of pieces
1

Description

Repair kit for ratchet code 5249, 5249H & 5249B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.