Zoro Homepage

Spark Plug Boot Plier

  • Mfr # 235

  • Zoro # G0277244


product price: $27.95
/ea

Key Features

Material
Steel
Application
Industrial duty
Length
9-3/4"
Installation Depth
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235
Zoro #
G0277244
UPC #
660731669329
Country of Origin
Taiwan, Province of China

Dimensions

Length
9-3/4"
Installation Depth
1.50 in

Details

Material
Steel
Application
Industrial duty

Description

45° tips. Vinyl covered tips and handles prevent electric shocks, ensuring better clamping. Spring-loaded design. Length: 9-3/4”. Min clamping: 3/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.