Zoro Homepage

Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M

  • Mfr # 7652

  • Zoro # G9844963


product price: $14.79
/ea
Sold in multiples of 6 for $88.74

Key Features

Overall Length
1-7/8"
SAE or Metric
SAE
Output Drive Size
1/2" F x 3/4" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7652
Zoro #
G9844963
UPC #
660731621037
Country of Origin
Mexico

Dimensions

Overall Length
1-7/8"
Output Drive Size
1/2" F x 3/4" M

Details

Item
Impact adaptors
SAE or Metric
SAE

Description

Urrea's 7652 Spring-loaded pin drive impact adaptor is a durable tool. This through-hole drive impact adaptor features a spring-loaded pin drive that allows for quick socket changes. It comes with an o-ring and pin needed to fasten the adaptor to your 1/2" female socket, while its male counterpart measures 3/4". Urrea's 7652 Spring-loaded pin drive impact adaptor is something you will want to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.