Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-loaded pin drive impact adaptor 1/4"F X 3/8"M

  • Mfr # 7648

  • Zoro # G9834305


product price: $6.19
/ea
Sold in multiples of 6 for $37.14

Key Features

Overall Length
1"
SAE or Metric
SAE
Output Drive Size
1/4"F x 3/8"M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7648
Zoro #
G9834305
UPC #
660731621006
Country of Origin
Mexico

Dimensions

Overall Length
1"
Output Drive Size
1/4"F x 3/8"M

Details

Item
Impact adaptors
SAE or Metric
SAE

Description

Impact adaptor with spring-loaded pin drive, through-hole drive, o-ring and pin needed. Total length: 1". Female drive size: 1/4". Male drive size: 3/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.