Zoro Homepage

Square punch and Chisel Holder 8 1/2"

  • Mfr # 2108A

  • Zoro # G0277217


product price: $23.29
/ea

Key Features

Length
8-1/2"
Material
Metal
Application
Heavy duty
Includes
Square punch and chisel holder
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108A
Zoro #
G0277217
UPC #
660731677881
Country of Origin
Mexico

Dimensions

Length
8-1/2"

Details

Item
Chisel
Material
Metal
Application
Heavy duty
Includes
Square punch and chisel holder
Number of Pieces
1

Description

The URREA 2108A Square punch and Chisel Holder is designed to safely hold your punches and chisels. It reduces the risk of hand injury. This holder holds punches and chisels up to 1 inch in diameter. The high-resistance ergonomic plastic handle provides excellent grip, while the chrome vanadium steel shaft ensures strength and durability. Measuring 8 1/2" long, this square punch and chisel holder features a 3/8" shaft diameter. Equip yourself with the URREA 2108A Square punch and Chisel Holder for an easy time on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.