Zoro Homepage

Stabilizer Knee Pad

  • Mfr # USK04

  • Zoro # G9687332


product price: $68.19
/ea

Key Features

Cap Material
Plastic
Color
Red
Width
11.57
Includes
Knee pads
Length
14.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USK04
Zoro #
G9687332
UPC #
660731699135
Country of Origin
Mexico

Dimensions

Width
11.57
Length
14.88

Details

Item
Pads
Cap Material
Plastic
Color
Red
Includes
Knee pads

Description

Flat and fractional surface to avoid cracks. Filled with gel for maximum comfort and protection. The flat surface allows better balance. Description: Stabilizer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.