Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless steel measuring tape 32ft

  • Mfr # 1599LSW

  • Zoro # G0332316


product price: $20.79
/ea

Key Features

Color
Black
Material
Plastic
Width
6.89
Blade width
1-3/16"
Blade length
32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599LSW
Zoro #
G0332316
UPC #
660731690521
Country of Origin
China

Dimensions

Width
6.89
Blade width
1-3/16"
Blade length
32 ft

Details

Item
Measuring tape
Color
Black
Material
Plastic

Description

The URREA 1599LSW Stainless steel measuring tape is the high-quality tool you need. It features a rubber protection that prevents it from slipping. Made of stainless steel, this durable tape has an extra wide 1.8" printed on both sides for easy readings. The double magnetic hook is reinforced with three rivets to ensure maximum durability and performance. Measuring 32 ft long, the metallic belt clip keeps it close at hand during use. Equip yourself with the URREA 1599LSW Stainless steel measuring tape today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.