Zoro Homepage

Steel Faces hammer 26Oz

  • Mfr # 1326DB

  • Zoro # G0313775


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Head Material
Rubber
Color
Red
Width
3.94
Material
Polyurethane
Includes
Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326DB
Zoro #
G0313775
UPC #
660731684483
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.94
Face diameter
1-15/64"
Head length
4-1/4"

Details

Item
Hammer
Head Material
Rubber
Color
Red
Material
Polyurethane
Includes
Hammer

Description

The URREA 1326DB Steel Faces hammer is an essential for your toolbox. The body of the hammer is made from high-impact polyurethane, which makes it resistant to chemicals. It features a ball pein dry hit and beveled strike face that does not produce shrapnel when you hit something with it. The ball is machined with accurate radii to deliver better impacts, and the handle's bottom features a wide end cap to prevent the tool from slipping off your hands. Finally, the head diameter measures 1.23" and its length is 4.24". You can't go wrong if you equip yourself with this URREA 1326DB Steel Faces hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.