Zoro Homepage

Steel finsh tape 30M

  • Mfr # GJ30

  • Zoro # G1054637


product price: $51.99
/ea

Key Features

Includes
Steel fish tapes
Color
Red
Material
Steel
Application
Industrial duty
Case Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJ30
Zoro #
G1054637
UPC #
660731663747
Country of Origin
Mexico

Dimensions

Length
96 ft
Case Dia.
12"

Details

Item
Tapes
Includes
Steel fish tapes
Color
Red
Material
Steel
Application
Industrial duty

Description

SAE 1045 steel tape 1/16”x1/8”. Reel turns easily in either direction for one handed operation. Winder reel made of high impact plastic for durability and smooth operation. Maximum length: 96 ft. Reel diameter: 12”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.