Zoro Homepage

Steel octogonal sledge hammer 2Lb with 12" handle

  • Mfr # 1433G

  • Zoro # G0293782


product price: $20.59
/ea

Key Features

Handle Material
Wooden
Includes
Hammer
Color
Black
Application
Industrial duty
Width
4.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433G
Zoro #
G0293782
UPC #
660731604023
Country of Origin
Mexico

Dimensions

Width
4.49
Head length
4-1/2"
Face diameter
1-5/8"
Handle length
12"

Details

Item
Hammer
Handle Material
Wooden
Includes
Hammer
Color
Black
Application
Industrial duty

Description

Milled faces. New shock absorbent guard brings overstrike protection. Machined octagonal head with american hickory handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 2lbs. Face diameter: 1-5/8”. Head length: 4-1/2”. Handle length: 12".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.