Zoro Homepage

Steel Trolley 4,409 lb

  • Mfr # 3320

  • Zoro # G9749614


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Trolley
Load Capacity
4,409 lb
Wheel Material
Steel
Includes
Steel trolley
Housing Length
10.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320
Zoro #
G9749614
UPC #
660731628135
Country of Origin
Mexico

Dimensions

Housing Length
10.24
Housing Width
14.57
Housing Depth
6.3

Details

Trolley Item
Trolley
Load Capacity
4,409 lb
Wheel Material
Steel
Includes
Steel trolley

Description

One sealed bearing per wheel shackle, to place the lever hoist main shaft with adjustement washers. For wide range of beams welded axles for better stability central pin with eyelet. Central pin with eyelet: will adapt to any type of hoist, any make of hoist, especially Urrea hoists. For use on beam IPS and IPR. Capacity: 4,409 lb. Weigth: 59.5 lb. Beam hoist: 5” - 24”. Hoist width: 3.9” - 8". Range of turn: 59”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.