Zoro Homepage

Straight Drift Pin 1/2X1/4"

  • Mfr # 47-1/2X1/4

  • Zoro # G0278102


product price: $5.59
/ea
Sold in multiples of 6 for $33.54

Key Features

Includes
Straight pin punches
Application
Heavy duty
Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-1/2X1/4
Zoro #
G0278102
UPC #
660731610130
Country of Origin
Mexico

Details

Item
Pin
Includes
Straight pin punches
Application
Heavy duty
Material
Steel
Number of Pieces
1

Description

Straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 1/2”. Tip size: 1/4". Total length: 6-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.