Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Bimaterial Screwdriver, Ph No 4 X12 phillips type.

  • Mfr # 9191G

  • Zoro # G9709190


product price: $24.79
/ea

Key Features

Overall Length
1.5
Handle Material
Steel
Color
Red
Includes
Striking bimaterial screwdriver
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9191G
Zoro #
G9709190
UPC #
660731685633
Country of Origin
Mexico

Dimensions

Overall Length
1.5
Tip size
PH 4

Details

Item
Screwdriver
Handle Material
Steel
Color
Red
Includes
Striking bimaterial screwdriver
Primary Application
Heavy duty
Tip type
Phillips

Description

Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Tip size: PH4". Exposed length: 12". Total Length: 17".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.