Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips)

  • Mfr # 9100GC

  • Zoro # G9730924


product price: $63.49
/ea

Key Features

Number of Pieces
7
Includes
Screwdriver sets, 7 pieces
Handle Material
Steel
Overall Length
3.74
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100GC
Zoro #
G9730924
UPC #
660731686173
Country of Origin
Mexico

Dimensions

Overall Length
3.74

Details

Item
Screwdriver set
Number of Pieces
7
Includes
Screwdriver sets, 7 pieces
Handle Material
Steel
Primary Application
Heavy duty

Description

Set of 7 screwdrivers. Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Screwdrivers sizes: 1/4", 5/16", 3/8", PH1, PH2, PH3, PH4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.