Zoro Homepage

Structural Box-End Wrench, 13/16" opening dimension.

  • Mfr # 2616

  • Zoro # G9731764


product price: $23.99
/ea

Key Features

Overall Length
12"
Wrench Material
Steel
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2616
Zoro #
G9731764
UPC #
660731606256
Country of Origin
Mexico

Dimensions

Overall Length
12"
Size
1"

Details

Item
Structural wrenches
Wrench Material
Steel

Description

The box-end is used to tighten nuts or bolt heads with greater torque. The end of the handle is conical shape, so it can be used as an aligment bar when centering holes in assambly operations. These wrenches feature a robust box-end. Exceed federal GGG-W-636E standard. Opening Dimension: 1”. Total length: 12”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.