Zoro Homepage

Structural Open-End Wrench, 1-5/16" opening dimension.

  • Mfr # C908A

  • Zoro # G9730979


product price: $50.25
/ea

Key Features

Overall Length
19"
Wrench Material
Steel
Size
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C908A
Zoro #
G9730979
UPC #
660731625257
Country of Origin
Mexico

Dimensions

Overall Length
19"
Size
1-5/16"

Details

Item
Wrenches
Wrench Material
Steel

Description

Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-5/16”. Total length: 19”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.