Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension and confined space lanyard security cable

  • Mfr # USCR1

  • Zoro # G9744872


product price: $52.39
/ea

Key Features

Color
Red
Material
Nylon
Depth
2.76
Width
10.24
For Use With
High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Suspension and confined space lanyard Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USCR1
Zoro #
G9744872
UPC #
660731688108
Country of Origin
Mexico

Dimensions

Depth
2.76
Width
10.24

Details

Item
Cable
Color
Red
Material
Nylon
For Use With
High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Suspension and confined space lanyard Size
Includes
Security cable
Application
Heavy duty

Description

Nylon positioning lanyard 1/2”. Lenght 72". High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Suspension and confined space lanyard. Size: 35.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.