Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-handle 6" Length Hex Key 5/32"

  • Mfr # 46410

  • Zoro # G9795281


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Tip Size
5/32"
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46410
Zoro #
G9795281
UPC #
660731609509
Country of Origin
United States

Dimensions

Tip Size
5/32"
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
T-Shape
Number of Tips
1
Grip Style
Ergonomic
Tether Ready
No
Number of Ball Ends
0

Description

Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 5/32”. Length: 6”. Handle size: 3”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.