Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-handle 6" lg Hex Key Set 10Pc

  • Mfr # 4965

  • Zoro # G9817794


product price: $41.69
/ea

Key Features

Includes
Hex key sets, 10 pieces
Length
10.24 in
Weight
1.89 lbs
Height
0.79 in
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4965
Zoro #
G9817794
UPC #
660731611144
Country of Origin
United States

Dimensions

Length
10.24 in
Height
0.79 in

Details

Item
Hex key set
Includes
Hex key sets, 10 pieces
Weight
1.89 lbs
Application
Industrial duty
Handle Color
Black
Number of Pieces
10
Handle Material
Steel

Description

Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. The set includes the following sizes: 3/32”, 7/64”, 1/8", 9/64”, 5/32”, 3/16”, 7/32", 1/4”, 5/16”, 3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.