Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-handle 6" lg Hex Key Set 8Pc

  • Mfr # 4966

  • Zoro # G9804101


product price: $34.15
/ea

Key Features

Includes
Hex key sets, 8 pieces
Weight
1.71 lbs
Application
Industrial duty
Height
0.39 in
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4966
Zoro #
G9804101
UPC #
660731611151
Country of Origin
United States

Dimensions

Height
0.39 in
Length
10.63 in

Details

Item
Hex key set
Includes
Hex key sets, 8 pieces
Weight
1.71 lbs
Application
Industrial duty
Handle Color
Black
Handle Material
Steel
Number of Pieces
8

Description

With URREA's 4966 T-handle 6" lg Hex Key Set, you can get your work done with ease. This hex key set features a phosphatized finish that provides greater protection against corrosion. The t-handle design allows for better torque application. Each piece is made of high quality materials and designed to last. Equip yourself with the URREA 4966 T-handle 6" lg Hex Key Set today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.