Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T27 Industrial grande short L-type Torx Hex Key

  • Mfr # 49T27

  • Zoro # G9837385


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
Torx
Grip Style
Ergonomic
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49T27
Zoro #
G9837385
UPC #
660731633948
Country of Origin
United States

Dimensions

Tip Size
T27
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Torx
Grip Style
Ergonomic
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0

Description

Torx hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: T27. Length: 2-1/2”. Shank length: 0.85".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.