Zoro Homepage

T8 Torx 1/4"drive bit socket

  • Mfr # 473908W

  • Zoro # G9751425


product price: $3.15
/ea
Sold in multiples of 6 for $18.90

Key Features

Overall Length
2"
Tip size
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473908W
Zoro #
G9751425
UPC #
660731672695
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Tip size
T8

Details

Item
Bit socket

Description

The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.