Zoro Homepage

Tapered punch chisel

  • Mfr # 86MN5

  • Zoro # G0333314


product price: $7.59
/ea
Sold in multiples of 6 for $45.54

Key Features

Item - Air Chisels
Punch chisel
Chisel Tip Width
0.79
Tool Overall Length
6.897"
Air Tool Material
Steel
Includes
Tapered punch chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86MN5
Zoro #
G0333314
UPC #
660731660678
Country of Origin
Taiwan, Province of China

Dimensions

Chisel Tip Width
0.79
Tool Overall Length
6.897"

Details

Item - Air Chisels
Punch chisel
Air Tool Material
Steel
Includes
Tapered punch chisel
Application
Heavy duty
For Use With
For hammer
Number of Needles
6

Description

Length: 7".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.